This item is Discontinued.

Centric StopTech Premium Cryostop Rotor; Front, StopTech 120.66057CRY

StopTech Premium Cryostop Rotor; Front, StopTech (Discontinued)

  • Mfr # 120.66057CRY
  • Zoro # G905525155
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.66057CRY
Zoro #
G905525155
UPC #
805890555988
Country of Origin
China

Description

stoptech premium cryostop rotor; front stoptech sport rotors are also available with an optional cryogenic treatment. Although cryogenic treatment is invisible to the naked eye, many fleet customers are sold on its ability to extend the service life of the brake rotor. Deep cryogenic treatment is a one-time process that permanently improves the performance and wear characteristics of metal components, from brake rotors and engine parts to machine tools and gear sets. all new stoptech sport rotors may be ordered with cryogenic treatment for an additional fee. Symmetric vane, split-core castings for uniform heat distribution. Black e-coat anti-corrosive coating protects much better than competitors spray paint. Double disc ground friction surface for optimal performance and serviced life. aplication summary: 2005 - 2017 chevrolet silverado 1500, 2005 - 2017 gmc sierra 1500, 2007 - 2007 chevrolet silverado 1500 classic, 2007 - 2007 gmc sierra 1500 classic, 2007 - 2013 cadillac escalade ext, 2007 - 2013 chevrolet avalanche, 2007 - 2014 chevrolet suburban 1500, 2007 - 2014 gmc yukon xl 1500, 2007 - 2017 cadillac escalade, 2007 - 2017 cadillac escalade esv, 2007 - 2017 chevrolet tahoe, 2007 - 2017 gmc yukon, 2009 - 2014 chevrolet express 1500, 2009 - 2014 gmc savana 1500, 2013 - 2017 cadillac xts, 2015 - 2017 chevrolet suburban, 2015 - 2017 gmc yukon xl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.