This item is Discontinued.

Centric StopTech Premium Cryostop Rotor; Rear, StopTech 120.42088CRY

StopTech Premium Cryostop Rotor; Rear, StopTech (Discontinued)

  • Mfr # 120.42088CRY
  • Zoro # G005526588
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.42088CRY
Zoro #
G005526588
UPC #
805890549239
Country of Origin
China

Description

stoptech premium cryostop rotor; rear stoptech sport rotors are also available with an optional cryogenic treatment. Although cryogenic treatment is invisible to the naked eye, many fleet customers are sold on its ability to extend the service life of the brake rotor. Deep cryogenic treatment is a one-time process that permanently improves the performance and wear characteristics of metal components, from brake rotors and engine parts to machine tools and gear sets. all new stoptech sport rotors may be ordered with cryogenic treatment for an additional fee. Symmetric vane, split-core castings for uniform heat distribution. Black e-coat anti-corrosive coating protects much better than competitors spray paint. Double disc ground friction surface for optimal performance and serviced life. aplication summary: 2005 - 2008 infiniti g35, 2006 - 2009 nissan 350z, 2006 - 2010 infiniti m35, 2006 - 2010 infiniti m45, 2008 - 2012 infiniti ex35, 2009 - 2013 infiniti g37, 2009 - 2017 nissan 370z, 2009 - 2017 nissan maxima, 2011 - 2012 infiniti g25, 2013 - 2013 infiniti ex37, 2014 - 2017 infiniti qx50, 2015 - 2015 infiniti q40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.