This item is Discontinued.

No Product Image Available

StopTech Sport Cross Drilled Brake Rotor; Front Left, StopTech (Discontinued)

  • Mfr # 128.35015L
  • Zoro # G105526716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
128.35015L
Zoro #
G105526716
UPC #
805890771340
Country of Origin
China

Description

stoptech sport cross drilled brake rotor; front left stoptech drilled sport rotors are 1-piece direct replacement brake discs for factory brake systems and stock calipers that look great behind your wheels and offer significantly improved braking performance. The unique cross-drilling aids with heat and brake dust dispersal, prevents glazing of the pads, adds bite and improves wet and dry braking performance. Built to last, the black e-coating provides protection from corrosion and the high carbon metallurgy (in most applications) offers quieter operation, better crack resistance and increased performance. Premium e-coated rotor with advanced metallurgy that greatly reduces pad squeal. Especially effective with higher friction, european style brake pad compounds. Drilled for increased bite, improved looks and better performance. aplication summary: 1984 - 1986 mercedes-benz 190e, 1986 - 1989 mercedes-benz 560sl, 1986 - 1993 mercedes-benz 300e, 1987 - 1987 mercedes-benz 300td, 1987 - 1989 mercedes-benz 260e, 1987 - 1993 mercedes-benz 300d, 1988 - 1989 mercedes-benz 300ce, 1988 - 1992 mercedes-benz 300te, 1990 - 1992 mercedes-benz 320te, 1990 - 1993 mercedes-benz 320e, 1994 - 1995 mercedes-benz e300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.