This item is Discontinued.

Centric StopTech Sport Cryo Drilled/Slotted Brake Rotor; Front Right, StopTech 127.66042CR

StopTech Sport Cryo Drilled/Slotted Brake Rotor; Front Right, StopTech (Discontinued)

  • Mfr # 127.66042CR
  • Zoro # G205500586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127.66042CR
Zoro #
G205500586
UPC #
822903806202
Country of Origin
China

Description

stoptech sport cryo drilled/slotted brake rotor; front right stoptech sport rotors are also available with an optional cryogenic treatment. Although cryogenic treatment is invisible to the naked eye, many fleet customers are sold on its ability to extend the service life of the brake rotor. Deep cryogenic treatment is a one-time process that permanently improves the performance and wear characteristics of metal components, from brake rotors and engine parts to machine tools and gear sets. all new stoptech sport rotors may be ordered with cryogenic treatment for an additional fee. Symmetric vane, split-core castings for uniform heat distribution. Black e-coat anti-corrosive coating protects much better than competitors spray paint. Double disc ground friction surface for optimal performance and service life. aplication summary: 1999 - 2004 chevrolet silverado 2500, 1999 - 2004 gmc sierra 2500, 2000 - 2005 cadillac deville, 2000 - 2013 chevrolet suburban 2500, 2000 - 2013 gmc yukon xl 2500, 2001 - 2006 chevrolet silverado 1500 hd, 2001 - 2006 gmc sierra 1500 hd, 2002 - 2006 chevrolet avalanche 2500, 2003 - 2009 hummer h2, 2003 - 2017 chevrolet express 2500, 2003 - 2017 gmc savana 2500, 2004 - 2004 gmc sierra 1500, 2004 - 2005 chevrolet silverado 1500, 2005 - 2005 gmc sierra 2500 hd, 2007 - 2007 chevrolet silverado 1500 hd classic, 2007 - 2007 gmc sierra 1500 hd classic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.