This item is Discontinued.

Centric StopTech Sport Cryo Drilled/Slotted Brake Rotor; Rear Right, StopTech 127.65078CR

StopTech Sport Cryo Drilled/Slotted Brake Rotor; Rear Right, StopTech (Discontinued)

  • Mfr # 127.65078CR
  • Zoro # G305525663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127.65078CR
Zoro #
G305525663
UPC #
822903805175
Country of Origin
China

Description

stoptech sport cryo drilled/slotted brake rotor; rear right stoptech sport rotors are also available with an optional cryogenic treatment. Although cryogenic treatment is invisible to the naked eye, many fleet customers are sold on its ability to extend the service life of the brake rotor. Deep cryogenic treatment is a one-time process that permanently improves the performance and wear characteristics of metal components, from brake rotors and engine parts to machine tools and gear sets. all new stoptech sport rotors may be ordered with cryogenic treatment for an additional fee. Symmetric vane, split-core castings for uniform heat distribution. Black e-coat anti-corrosive coating protects much better than competitors spray paint. Double disc ground friction surface for optimal performance and service life. aplication summary: 1999 - 2000 ford e-350 econoline, 1999 - 2002 ford e-350 econoline club wagon, 1999 - 2007 ford e-350 super duty, 2001 - 2002 ford e-250 econoline, 2003 - 2005 ford e-350 club wagon, 2003 - 2007 ford e-250, 2007 - 2007 ford e-150, 2007 - 2007 ford e-150 econoline

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.