This item is Discontinued.

Centric StopTech Sport Drilled/Slotted Brake Rotor; Front Left, StopTech 127.62050L

StopTech Sport Drilled/Slotted Brake Rotor; Front Left, StopTech (Discontinued)

  • Mfr # 127.62050L
  • Zoro # G505500248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
127.62050L
Zoro #
G505500248
UPC #
805890351801
Country of Origin
China

Description

stoptech sport drilled/slotted brake rotor; front left stoptech drilled and slotted sport rotors are 1-piece direct replacement brake discs for factory brake systems and stock calipers that look great behind your wheels and offer significantly improved braking performance. The unique cross-drilling and slotting aids with heat and brake dust dispersal, prevents glazing of the pads, adds bite and improves wet and dry braking performance. Built to last, the black e-coating provides protection from corrosion and the high carbon metallurgy (in most applications) offers quieter operation, better crack resistance and increased performance. Premium e-coated rotor with advanced metallurgy that greatly reduces pad squeal. Especially effective with higher friction, european style brake pad compounds. Drilled & slotted for increased bite, improved looks and better performance. aplication summary: 1990 - 1992 cadillac commercial chassis, 1990 - 1992 cadillac fleetwood, 1990 - 1996 cadillac deville, 1991 - 1996 buick park avenue, 1991 - 1996 oldsmobile 98, 1992 - 1992 oldsmobile toronado, 1992 - 1996 buick riviera, 1992 - 1996 cadillac eldorado, 1992 - 1996 cadillac seville, 1992 - 1996 chevrolet lumina apv, 1992 - 1996 oldsmobile silhouette, 1992 - 1996 pontiac trans sport, 1992 - 1997 buick lesabre, 1992 - 1997 oldsmobile 88, 1992 - 1997 pontiac bonneville, 1993 - 1993 cadillac allante, 1993 - 1997 chevrolet camaro, 1993 - 1997 pontiac firebird, 1995 - 1996 oldsmobile aurora, 1996 - 1997 oldsmobile lss

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.