This item is Discontinued.

Centric StopTech Sport Drilled/Slotted Brake Rotor; Front Left, StopTech 127.68000L

StopTech Sport Drilled/Slotted Brake Rotor; Front Left, StopTech (Discontinued)

  • Mfr # 127.68000L
  • Zoro # G305500028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
127.68000L
Zoro #
G305500028
UPC #
805890228738
Country of Origin
China

Description

stoptech sport drilled/slotted brake rotor; front left stoptech drilled and slotted sport rotors are 1-piece direct replacement brake discs for factory brake systems and stock calipers that look great behind your wheels and offer significantly improved braking performance. The unique cross-drilling and slotting aids with heat and brake dust dispersal, prevents glazing of the pads, adds bite and improves wet and dry braking performance. Built to last, the black e-coating provides protection from corrosion and the high carbon metallurgy (in most applications) offers quieter operation, better crack resistance and increased performance. Premium e-coated rotor with advanced metallurgy that greatly reduces pad squeal. Especially effective with higher friction, european style brake pad compounds. Drilled & slotted for increased bite, improved looks and better performance. aplication summary: 1971 - 1974 chevrolet k10 pickup, 1971 - 1974 gmc k15/k1500 pickup, 1971 - 1986 chevrolet k10 suburban, 1971 - 1991 chevrolet blazer, 1971 - 1991 gmc jimmy, 1972 - 1974 gmc k15/k1500 suburban, 1974 - 1981 jeep wagoneer, 1974 - 1983 jeep cherokee, 1974 - 1988 jeep j10, 1975 - 1978 gmc k15, 1975 - 1978 gmc k15 suburban, 1975 - 1986 chevrolet k10, 1975 - 1986 chevrolet k5 blazer, 1979 - 1986 gmc k1500, 1979 - 1986 gmc k1500 suburban, 1984 - 1991 jeep grand wagoneer, 1987 - 1987 chevrolet v10, 1987 - 1987 gmc v1500, 1987 - 1988 chevrolet v10 suburban, 1987 - 1991 gmc v1500 suburban, 1989 - 1991 chevrolet v1500 suburban

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.