This item is Discontinued.

Centric StopTech Sport Slotted Brake Rotor; Front Left, StopTech 126.35089SL

StopTech Sport Slotted Brake Rotor; Front Left, StopTech (Discontinued)

  • Mfr # 126.35089SL
  • Zoro # G705500642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126.35089SL
Zoro #
G705500642
UPC #
805890639268
Country of Origin
China

Description

stoptech sport slotted brake rotor; front left stoptech slotted sport rotors are 1-piece direct replacement brake discs for factory brake systems and stock calipers that look great behind your wheels and offer significantly improved braking performance. The unique slotting aids with heat and brake dust dispersal; prevents glazing of the pads; adds bite and improves wet and dry braking performance. Built to last; the black e-coating provides protection from corrosion and the high carbon metallurgy (in most applications) offers quieter operation; better crack resistance and increased performance. Premium e-coated rotor with advanced metallurgy that greatly reduces pad squeal. Especially effective with higher friction; european style brake pad compounds. Slotted for increased bite; improved looks and better performance. aplication summary: 2007 - 2008 mercedes-benz gl320, 2007 - 2008 mercedes-benz gl450, 2008 - 2008 mercedes-benz gl550, 2007 - 2009 mercedes-benz ml320, 2006 - 2011 mercedes-benz ml350, 2010 - 2011 mercedes-benz ml450, 2006 - 2007 mercedes-benz ml500, 2008 - 2011 mercedes-benz ml550, 2007 - 2009 mercedes-benz r320, 2006 - 2012 mercedes-benz r350, 2006 - 2007 mercedes-benz r500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.