Shop CENTURION
See all product information
Create Account
Hard Hat, Climbing, Nexus E: Protect
- Mfr # S06BR
- Zoro # G624176560
product price:Â
$
36.15
/ea
Key Features
Suspension Adjustment Type
Ratchet
ANSI Impact Type
Type 1
Venting
No
Shell Material
Polypropylene
Number of Suspension Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S06BR
- Zoro #
- G624176560
- UPC #
- -
- Country of Origin
- United Kingdom
- Suspension Adjustment Type
- Ratchet
- ANSI Impact Type
- Type 1
- Venting
- No
- Shell Material
- Polypropylene
- Item
- Hard Hat
- Number of Suspension Points
- 6
- Graphics Type
- No Graphics
- Series
- Nexus E: Protect
- Headwear Style
- Climbing
- Includes Reflective Decals
- No
- High-Visibility
- Not High-Visibility
- Weight
- 372 g
- Accessory Mounting Options
- Earmuff Mount, Visor Mount
- ANSI Electrical Class
- Class C, Class G
- Includes Chin Strap
- No
- Reverse Donning
- Non-Reversible
- Standards
- ANSI Z89.1:2014, EN 397, EN 397:2012 + A1:2012
- Compatible Suspension Brand
- Centurion
- Shell Pattern
- Solid
- Application
- Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
- Compatible Suspension Manufacturer Part Number
- Centurion
- Shell Color
- Slate Blue
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Visor Mount, Weight 372 g, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Centurion, Standards ANSI Z89.1:2014, EN 397, EN 397:2012 + A1:2012, Series Nexus E: Protect
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.