Shop CENTURION
See all product information
Create Account
Hard Hat, Climbing, Nexus T2, Black
- Mfr # S07EKRFT
- Zoro # G024948743
product price:Â
$
88.69
/ea
Key Features
Accessory Mounting Options
Earmuff Mount, Visor Mount
Impact Absorbing Material
EPP
Shell Material
ABS
Headwear Style
Climbing
Weight
560 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S07EKRFT
- Zoro #
- G024948743
- UPC #
- -
- Country of Origin
- United Kingdom
- Accessory Mounting Options
- Earmuff Mount, Visor Mount
- Impact Absorbing Material
- EPP
- Shell Material
- ABS
- Headwear Style
- Climbing
- Weight
- 560 g
- Series
- Nexus T2
- Suspension Adjustment Type
- Ratchet
- Rotational Impact Absorbing Technology
- Twiceme Smart Technology
- High-Visibility
- Not High-Visibility
- Application
- Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
- Venting
- Yes
- Item
- Hard Hat
- Standards
- ANSI/ISEA Z89.1-2014
- Compatible Suspension Manufacturer Part Number
- Centurion
- ANSI Impact Type
- Type 2
- ANSI Electrical Class
- Class C
- Graphics Type
- No Graphics
- Reverse Donning
- Non-Reversible
- Includes Chin Strap
- Yes
- Shell Pattern
- Solid
- Includes Reflective Decals
- No
- Compatible Suspension Brand
- Centurion
- Shell Color
- Black
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Visor Mount, Weight 560 g, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Centurion, Standards ANSI/ISEA Z89.1-2014, Series Nexus T2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.