HardHat, FrontBrim, ConceptVulcan, Yellow
- Mfr # S09PLUSYR
- Zoro # G424450648
product price:Â
$
52.35
/ea
Key Features
Headwear Style
Front Brim
Number of Suspension Points
6
Compatible Suspension Manufacturer Part Number
Centurion
Includes Reflective Decals
No
Reverse Donning
Non-Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S09PLUSYR
- Zoro #
- G424450648
- UPC #
- -
- Country of Origin
- United Kingdom
- Headwear Style
- Front Brim
- Number of Suspension Points
- 6
- Compatible Suspension Manufacturer Part Number
- Centurion
- Item
- Hard Hat
- Includes Reflective Decals
- No
- Reverse Donning
- Non-Reversible
- Venting
- No
- Suspension Adjustment Type
- Ratchet
- Application
- Foundry, High Heat
- Shell Color
- Yellow
- Shell Pattern
- Solid
- Graphics Type
- No Graphics
- ANSI Impact Type
- Type 1
- Accessory Mounting Options
- Earmuff Mount, Visor Mount
- Compatible Suspension Brand
- Centurion
- Standards
- EN 397: 440V AC, LD, MM
- Shell Material
- Glass-Filled Nylon
- Includes Chin Strap
- No
- High-Visibility
- Not High-Visibility
- Weight
- 425 g
- ANSI Electrical Class
- Class G
- Series
- Concept Vulcan
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Visor Mount, Weight 425 g, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number Centurion, Standards EN 397: 440V AC, LD, MM, Series Concept Vulcan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.