Hard Hat, Climbing, Nexus E: Protect
- Mfr # S06YR
- Zoro # G424176418
product price:Â
$
36.15
/ea
Key Features
Suspension Adjustment Type
Ratchet
Graphics Type
No Graphics
High-Visibility
Not High-Visibility
Accessory Mounting Options
Earmuff Mount, Visor Mount
Size - Alpha
One Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S06YR
- Zoro #
- G424176418
- UPC #
- -
- Country of Origin
- United Kingdom
- Suspension Adjustment Type
- Ratchet
- Graphics Type
- No Graphics
- High-Visibility
- Not High-Visibility
- Accessory Mounting Options
- Earmuff Mount, Visor Mount
- Includes Reflective Decals
- No
- Standards
- ANSI Z89.1:2014, EN 397, EN 397:2012 + A1:2012
- Application
- Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
- Headwear Style
- Climbing
- Reverse Donning
- Non-Reversible
- Series
- Nexus E: Protect
- Number of Suspension Points
- 6
- Shell Material
- Polypropylene
- Compatible Suspension Brand
- Centurion
- Includes Chin Strap
- No
- ANSI Electrical Class
- Class C, Class G
- Shell Pattern
- Solid
- Compatible Suspension Manufacturer Part Number
- Centurion
- Item
- Hard Hat
- Weight
- 372 g
- Venting
- No
- ANSI Impact Type
- Type 1
- Shell Color
- Yellow
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Visor Mount, Weight 372 g, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Centurion, Standards ANSI Z89.1:2014, EN 397, EN 397:2012 + A1:2012, Series Nexus E: Protect
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.