HardHat, FrontBrim, ConceptVulcan, Red
- Mfr # S09PLUSRR
- Zoro # G824450750
product price:Â
$
52.35
/ea
Key Features
Application
Foundry, High Heat
Suspension Adjustment Type
Ratchet
Standards
EN 397: 440V AC, LD, MM
ANSI Electrical Class
Class G
High-Visibility
Not High-Visibility
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S09PLUSRR
- Zoro #
- G824450750
- UPC #
- -
- Country of Origin
- United Kingdom
- Application
- Foundry, High Heat
- Suspension Adjustment Type
- Ratchet
- Standards
- EN 397: 440V AC, LD, MM
- ANSI Electrical Class
- Class G
- High-Visibility
- Not High-Visibility
- Graphics Type
- No Graphics
- Shell Material
- Glass-Filled Nylon
- Includes Reflective Decals
- No
- Shell Pattern
- Solid
- Compatible Suspension Manufacturer Part Number
- Centurion
- Item
- Hard Hat
- Series
- Concept Vulcan
- Headwear Style
- Front Brim
- Reverse Donning
- Non-Reversible
- Compatible Suspension Brand
- Centurion
- ANSI Impact Type
- Type 1
- Includes Chin Strap
- No
- Number of Suspension Points
- 6
- Accessory Mounting Options
- Earmuff Mount, Visor Mount
- Weight
- 425 g
- Shell Color
- Red
- Venting
- No
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Visor Mount, Weight 425 g, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number Centurion, Standards EN 397: 440V AC, LD, MM, Series Concept Vulcan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.