Shop CENTURION
See all product information
Create Account
Hard Hat, Climbing, Nexus T2, Yellow
- Mfr # S07EYRT
- Zoro # G824942637
product price:Â
$
88.69
/ea
Key Features
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Standards
ANSI/ISEA Z89.1-2014
Suspension Adjustment Type
Ratchet
Weight
560 g
Rotational Impact Absorbing Technology
Twiceme Smart Technology
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S07EYRT
- Zoro #
- G824942637
- UPC #
- -
- Country of Origin
- United Kingdom
- Application
- Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
- Standards
- ANSI/ISEA Z89.1-2014
- Suspension Adjustment Type
- Ratchet
- Weight
- 560 g
- Rotational Impact Absorbing Technology
- Twiceme Smart Technology
- Series
- Nexus T2
- Venting
- No
- Reverse Donning
- Non-Reversible
- Impact Absorbing Material
- EPP
- Compatible Suspension Brand
- Centurion
- Accessory Mounting Options
- Earmuff Mount, Visor Mount
- Headwear Style
- Climbing
- Item
- Hard Hat
- Shell Color
- Yellow
- Compatible Suspension Manufacturer Part Number
- Centurion
- Includes Reflective Decals
- No
- Shell Pattern
- Solid
- High-Visibility
- Not High-Visibility
- Includes Chin Strap
- Yes
- Shell Material
- ABS
- Graphics Type
- No Graphics
- ANSI Electrical Class
- Class E
- ANSI Impact Type
- Type 2
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Visor Mount, Weight 560 g, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Centurion, Standards ANSI/ISEA Z89.1-2014, Series Nexus T2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.