Shop CENTURION
See all product information
Create Account
HardHat, FrontBrim, ConceptVulcan, Blue
- Mfr # S09PLUSBR
- Zoro # G324450755
product price:Â
$
52.35
/ea
Key Features
Size - Alpha
One Size
Number of Suspension Points
6
Headwear Style
Front Brim
Application
Foundry, High Heat
ANSI Impact Type
Type 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S09PLUSBR
- Zoro #
- G324450755
- UPC #
- -
- Country of Origin
- United Kingdom
- Number of Suspension Points
- 6
- Headwear Style
- Front Brim
- Application
- Foundry, High Heat
- ANSI Impact Type
- Type 1
- Standards
- EN 397: 440V AC, LD, MM
- ANSI Electrical Class
- Class G
- Venting
- No
- Weight
- 425 g
- Compatible Suspension Brand
- Centurion
- Accessory Mounting Options
- Earmuff Mount, Visor Mount
- High-Visibility
- Not High-Visibility
- Shell Material
- Glass-Filled Nylon
- Includes Reflective Decals
- No
- Shell Color
- Blue
- Graphics Type
- No Graphics
- Reverse Donning
- Non-Reversible
- Item
- Hard Hat
- Includes Chin Strap
- No
- Series
- Concept Vulcan
- Compatible Suspension Manufacturer Part Number
- Centurion
- Suspension Adjustment Type
- Ratchet
- Shell Pattern
- Solid
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Visor Mount, Weight 425 g, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number Centurion, Standards EN 397: 440V AC, LD, MM, Series Concept Vulcan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.