Shop CENTURION
See all product information
Create Account
Hard Hat, Climbing, Nexus T2, White
- Mfr # S07EWRT
- Zoro # G224176618
product price:Â
$
88.39
/ea
Key Features
Venting
No
Compatible Suspension Brand
Centurion
Accessory Mounting Options
Earmuff Mount, Visor Mount
High-Visibility
Not High-Visibility
Impact Absorbing Material
EPP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S07EWRT
- Zoro #
- G224176618
- UPC #
- -
- Country of Origin
- United Kingdom
- Venting
- No
- Compatible Suspension Brand
- Centurion
- Accessory Mounting Options
- Earmuff Mount, Visor Mount
- High-Visibility
- Not High-Visibility
- Impact Absorbing Material
- EPP
- Shell Pattern
- Solid
- ANSI Electrical Class
- Class E
- Application
- Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
- Compatible Suspension Manufacturer Part Number
- Centurion
- Reverse Donning
- Non-Reversible
- Shell Color
- White
- Weight
- 560 g
- Suspension Adjustment Type
- Ratchet
- Rotational Impact Absorbing Technology
- Twiceme Smart Technology
- Item
- Hard Hat
- Shell Material
- ABS
- Includes Chin Strap
- Yes
- Includes Reflective Decals
- No
- Series
- Nexus T2
- Headwear Style
- Climbing
- Graphics Type
- No Graphics
- Standards
- ANSI/ISEA Z89.1-2014
- ANSI Impact Type
- Type 2
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Visor Mount, Weight 560 g, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Centurion, Standards ANSI/ISEA Z89.1-2014, Series Nexus T2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.