Hard Hat, Climbing, Nexus E: Protect
- Mfr # S06YRF
- Zoro # G124213345
product price:Â
$
36.15
/ea
Key Features
Series
Nexus E: Protect
Standards
ANSI Z89.1:2014, EN 397, EN 397:2012 + A1:2012
Includes Chin Strap
No
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S06YRF
- Zoro #
- G124213345
- UPC #
- -
- Country of Origin
- United Kingdom
- Series
- Nexus E: Protect
- Standards
- ANSI Z89.1:2014, EN 397, EN 397:2012 + A1:2012
- Includes Chin Strap
- No
- Suspension Adjustment Type
- Ratchet
- Number of Suspension Points
- 6
- Venting
- Yes
- Compatible Suspension Manufacturer Part Number
- Centurion
- Shell Pattern
- Solid
- ANSI Impact Type
- Type 1
- Shell Material
- Polypropylene
- Accessory Mounting Options
- Earmuff Mount, Visor Mount
- Application
- Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
- Headwear Style
- Climbing
- High-Visibility
- Not High-Visibility
- Compatible Suspension Brand
- Centurion
- ANSI Electrical Class
- Class C
- Weight
- 372 g
- Item
- Hard Hat
- Graphics Type
- No Graphics
- Includes Reflective Decals
- No
- Reverse Donning
- Non-Reversible
- Shell Color
- Yellow
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Visor Mount, Weight 372 g, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Centurion, Standards ANSI Z89.1:2014, EN 397, EN 397:2012 + A1:2012, Series Nexus E: Protect
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.