Shop CENTURION
See all product information
Create Account
HardHatKit, FluorescentOrange, ABS, OneSize
- Mfr # S20HVOR
- Zoro # G024943120
product price:Â
$
41.59
/ea
Key Features
Compatible Suspension Brand
Centurion
Compatible Suspension Manufacturer Part Number
Centurion
Application
Confined Space, Construction, Demolition, Electrical, Food Processing, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Includes Face Shield
Yes
Shell Pattern
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S20HVOR
- Zoro #
- G024943120
- UPC #
- -
- Country of Origin
- United Kingdom
- Compatible Suspension Brand
- Centurion
- Compatible Suspension Manufacturer Part Number
- Centurion
- Application
- Confined Space, Construction, Demolition, Electrical, Food Processing, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
- Includes Face Shield
- Yes
- Shell Pattern
- Solid
- Dielectric
- No
- Venting
- No
- Includes Reflective Decals
- No
- Shell Material
- ABS
- Suspension Adjustment Type
- Ratchet
- High-Visibility
- High-Visibility
- Graphics Type
- No Graphics
- Includes Earmuffs
- No
- Weight
- 1 lb 1 oz
- Visor Material
- Polycarbonate
- ANSI Impact Type
- Type 1
- Number of Suspension Points
- 6
- Reverse Donning
- Non-Reversible
- Standards
- ANSI Z87.1+, ANSI Z89.1
- Includes Chin Strap
- No
- Shell Color
- Fluorescent Orange
- Item
- Hard Hat Kit
- Headwear Style
- Front Brim
- ANSI Electrical Class
- Class E
Dimensions
- Size - Alpha
- One Size
Description
HardHatKit,FluorescentOrange,ABS,OneSize
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.