Shop CENTURION
See all product information
Create Account
HardHat, FrontBrim, ConceptVulcan, White
- Mfr # S09PLUSWR
- Zoro # G324176648
product price:Â
$
52.25
/ea
Key Features
Application
Foundry, High Heat
Reverse Donning
Non-Reversible
Shell Pattern
Solid
Graphics Type
No Graphics
Compatible Suspension Manufacturer Part Number
Centurion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S09PLUSWR
- Zoro #
- G324176648
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Hard Hat
- Application
- Foundry, High Heat
- Reverse Donning
- Non-Reversible
- Shell Pattern
- Solid
- Graphics Type
- No Graphics
- Compatible Suspension Manufacturer Part Number
- Centurion
- High-Visibility
- Not High-Visibility
- Number of Suspension Points
- 6
- Compatible Suspension Brand
- Centurion
- Series
- Concept Vulcan
- Suspension Adjustment Type
- Ratchet
- ANSI Electrical Class
- Class G
- Accessory Mounting Options
- Earmuff Mount, Visor Mount
- Standards
- EN 397: 440V AC, LD, MM
- Headwear Style
- Front Brim
- Shell Color
- White
- ANSI Impact Type
- Type 1
- Shell Material
- Glass-Filled Nylon
- Includes Chin Strap
- No
- Weight
- 425 g
- Includes Reflective Decals
- No
- Venting
- No
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Visor Mount, Weight 425 g, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number Centurion, Standards EN 397: 440V AC, LD, MM, Series Concept Vulcan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.