Shop CENTURY
Create Account
0.75 HP 1725 RPM 115V General Purpose Motor C446ES
- Mfr # UC446ES
- Zoro # G723931640
product price:Â
$
762.99
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
- UC446ES
- Zoro #
- G723931640
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 0.75 HP, 1725 RPM general purpose motor (PEM-UC446ES) delivers continuous-duty performance at 60 Hz with a 4-pole design and 81.8% efficiency. Features include a keyed 5/8-inch shaft with 2.06-inch extension, 1.25 service factor, Class B insulation, across-the-line starting, CE certified and UL recognized; dimensions 16 in L x 8 in W x 10 in H, 25 lb.