Shop CENTURY
Create Account
1/10 HP 1075/3 5 in CX Fan Coil Air Conditioner Motor for 381
- Mfr # U381
- Zoro # G423931834
product price:Â
$
367.99
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
- U381
- Zoro #
- G423931834
- UPC #
- -
- Country of Origin
- Mexico
Description
Century PEM-U381 1/10 HP PSC fan coil motor, 1075 RPM, single-phase 208-230 V with 0.81 A draw, rolled steel 42-frame OAO enclosure and CWLE rotation. Sleeve bearings, flat 0.500 in shaft with 10.688 in extension, resilient base mounting for horizontal installation, continuous duty, across-the-line start and automatic overload; UL-recognized and manufactured in Mexico.