Shop CENTURY
Create Account
5 in 1/10 HP 1075 RPM 4-Wire Fan Coil Air Conditioner Motor
- Mfr # DBL6501
- Zoro # G223931256
product price:Â
$
295.99
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
- DBL6501
- Zoro #
- G223931256
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 1/10 HP PSC fan coil motor (model DBL6501) delivers 1/10 HP at 1075 RPM on 115V single-phase power, frame 42Y with ODP enclosure and CCWLE rotation. Rolled steel construction with sleeve bearings, flat 0.500 in diameter shaft with 10.300 in extensions, resilient ring mounting, horizontal orientation, UL recognized/CSA, ambient 40 DegC, weight 14.14 lbs.