149A 1/2 HP 1075 RPM 208-230V PSC Blower/Fan Motor
- Mfr # U149
- Zoro # G323931316
product price:Â
$
542.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Rotation
Reversible
Frame
48Y
HP
0.5
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U149
- Zoro #
- G323931316
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Hz
- 60 Hz
- Rotation
- Reversible
- Frame
- 48Y
- HP
- 0.5
- Nameplate RPM
- 1,075 RPM
- No. of Speeds
- 3
- Motor Enclosure Design
- Semi Enclosed
- Motor Bearings
- Ball
- Blade Material
- Rolled Steel
Description
Century PEM-U149 (SMITH*PSC*BB*1/2HP*1075RP208-2) PSC 1/2 HP fan and blower motor, 1075 RPM, 208-230 V single-phase with reversible rotation and auto overload; 48Y frame, semi-enclosed rolled steel housing, horizontal resilient-ring mounting, 0.500 in flat shaft with 4.98 in extension, ball bearings both ends, 3.0/2.0/1.5 A, Class B insulation, CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.