Shop CENTURY
See all product information
Create Account
1.5 HP 1200 RPM 56YZ Condenser Fan Motor
- Mfr # FY3156
- Zoro # G723931251
product price:Â
$
1,229.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
Nameplate RPM
1,200 RPM
No. of Speeds
1
Frame
56Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FY3156
- Zoro #
- G723931251
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Nameplate RPM
- 1,200 RPM
- No. of Speeds
- 1
- Frame
- 56Z
- Motor Enclosure Design
- TEAO
- HP
- 1.5
Dimensions
- Body Dia.
- 6.5 in
Description
Century FY3156 condenser fan motor delivers 1.5 HP at 1200 RPM in a 56YZ configuration for HVACR systems. This replacement motor is built for straightforward installation where a 1.5 HP, 1200 RPM condenser motor is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.