H698V1 1200 RPM Condenser Fan Motor 56YZ TEAO A
- Mfr # UH698
- Zoro # G823931366
product price:Â
$
818.99
/ea
Free Shipping & Returns
Key Features
Frame
56Y
Body Dia.
6.5 in
Motor Bearings
Ball
Hz
60 Hz
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH698
- Zoro #
- G823931366
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 56Y
- Motor Bearings
- Ball
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Enclosure Design
- TEAO
- HP
- 2
- Nameplate RPM
- 1,140 RPM
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Century condenser fan motor (Supplier Stock No PEM-UH698) 2 HP, 1.5 kW three-phase TEAO unit with 1140 RPM, 56Y frame and 6.5-inch diameter, reversible rotation and 208-230/460 V. Rolled steel round-mount design features ball bearings, keyed 0.625-inch shaft with 3.440-inch extension, 6.3-6.2/3.1 A, continuous duty, CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.