1/8 HP 1550 RPM 5.6 in CX O Fan & Blower Motor 9704
- Mfr # U9704
- Zoro # G423931940
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
HP
0.13
Body Dia.
5.6 in
Motor Enclosure Design
Semi Enclosed
Rotation
CCWLE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U9704
- Zoro #
- G423931940
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- HP
- 0.13
- Motor Enclosure Design
- Semi Enclosed
- Rotation
- CCWLE
- Motor Bearings
- Sleeve
- Nameplate RPM
- 1,550 RPM
- No. of Speeds
- 1
- Blade Material
- Rolled Steel
- Frame
- 48Y
Dimensions
- Body Dia.
- 5.6 in
Description
Century 1/8 HP (0.125) PSC fan and blower motor, 1550 RPM, 48Y frame, 5.6 in diameter, semi-enclosed single-phase design with 115/208-230 V and CCWLE rotation with automatic overload. Sleeve bearings (sleeve/sleeve), resilient ring mounting, 0.500 in flat shaft with 4.500 in extension, 2.7/1.2-1.4 A, insulation class B; CE N CSA Y UL Recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.