391 Fan & Blower Motor - 1/4 HP, 5.0 in CX (1075/3)
- Mfr # U391
- Zoro # G723932623
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,050 RPM
HP
0.25
Body Dia.
5 in
Blade Material
Rolled Steel
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U391
- Zoro #
- G723932623
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,050 RPM
- HP
- 0.25
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- OAO
- Rotation
- Reversible
- No. of Speeds
- 3
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Frame
- 42
Dimensions
- Body Dia.
- 5 in
Description
Century 1/4 HP (0.19 kW) PSC fan and blower motor, 1050 RPM, single-phase 208-230 V with reversible rotation and 1.5 A running current; frame 42, OAO enclosure, continuous duty, Class B insulation and across-the-line start. Rolled steel construction with sleeve bearings, flat 0.500 in shaft extending 6.00 in, resilient ring/extended studs mounting; UL Recognized and CSA listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.