9700 Fan & Blower Motor - AO Smith Replacement
- Mfr # U9700
- Zoro # G123931974
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Sleeve
Rotation
CCWLE
Motor Enclosure Design
Semi Enclosed
Hz
60 Hz
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U9700
- Zoro #
- G123931974
- UPC #
- -
- Country of Origin
- India
Dimensions
- Body Dia.
- 5.6 in
Details
- Motor Bearings
- Sleeve
- Rotation
- CCWLE
- Motor Enclosure Design
- Semi Enclosed
- Hz
- 60 Hz
- Frame
- 48Y
- Blade Material
- Rolled Steel
- HP
- 0.25
- Nameplate RPM
- 1,550 RPM
- No. of Speeds
- 1
Description
Century AO Smith motor PEM-U9700 is a 1/4 HP (0.19 kW) PSC single-phase fan and blower motor, 1550 RPM, 48Y frame, semi-enclosed enclosure, 115/208-230 V input and CCWLE rotation with automatic overload protection. Rolled steel construction with sleeve bearings, 0.500 in flat shaft extended 4.5 in, resilient ring mounting, horizontal orientation, CE, N CSA Y and UL recognized, 13.13 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.