Three-Phase General Purpose Motor, 3 HP, P56HZ Frame, 230/460V Voltage, 3,450 Nameplate RPM

  • Mfr # H738ES

  • Zoro # G111931054


product price:  $888.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
3,450
Voltage
230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
8.0/4.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H738ES
Zoro #
G111931054
UPC #
786674072870
Country of Origin
Mexico

Dimensions

Length Less Shaft
12 11/16 in
Overall Length
15 in
Shaft Dia.
7/8 in
Shaft Length
2 5/16 in

Details

Item
General Purpose Motor
HP
3
Nameplate RPM
3,450
Voltage
230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
8.0/4.0 A
Frame
P56HZ
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3450
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
230/460 V
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CE, CSA Certified, UL Listed
Motor Thermal Protection
None
Usable @ 200V
No
Usable @ 208V
No
Weight
44 lb
Duty Cycle
Continuous

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, Nameplate RPM 3,450, Frame P56HZ, Voltage 230/460V, 60 Hz Hz, Three Phase, Full Load Amps 8.0/4.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 3450, CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.