3/4 HP 3600 RPM 56 ODP RB General Purpose Motor
- Mfr # UH841V1
- Zoro # G223931416
product price:Â
$
683.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
No. of Speeds
1
Nameplate RPM
3,450 RPM
Motor Shaft Rotation
Reversible
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH841V1
- Zoro #
- G223931416
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Nameplate RPM
- 3,450 RPM
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Frame
- 56
- HP
- 0.75
- Hz
- 60 Hz
Description
Century H841V1 3/4 HP, 3600 RPM, 56-frame general purpose motor (ODP) featuring a keyed 0.625-inch shaft with 1.94-inch extension, 1.5 service factor and Class B insulation rated for 40 DegC ambient. Two-pole, 60 Hz design for continuous duty with across-the-line starting; UL Recognized and CSA certified, manufactured in Mexico, dimensions 16 in L x 8 in W x 10 in H, 24 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.