Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-5/8in. Dia. Encl. Fan/Blower Motor

  • Mfr # UH1026

  • Zoro # G0789050


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Duty
Continuous
No. of Speeds
1
Includes
8-32 Extended Studs, Conduit Connector, Mounting Clamps, Resilient Base, Resilient Rings
Motor Shaft Rotation
CW/CCW
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UH1026
Zoro #
G0789050
UPC #
-
Country of Origin
India

Dimensions

Shaft Dia.
1/2 in
Mounting Stud Length
11/16 in
Stud Size
#8-32
Lead Length
58 in
Resilient Ring Dia.
2 1/2 in
Shaft Length
3 5/8 in
Overall Length
7 7/8 in
Body Dia.
5 5/8 in
Length Less Shaft
4 3/8 in

Details

Item
Direct Drive Blower Motor
Duty
Continuous
No. of Speeds
1
Includes
8-32 Extended Studs, Conduit Connector, Mounting Clamps, Resilient Base, Resilient Rings
Motor Shaft Rotation
CW/CCW
Full Load Amps
4.9 A
Motor Bearings
Ball
Motor Service Factor
1
Stud Quantity
4
Standards
CSA Certified, UL Listed
Frame
48
RPM Range
1,001-1,200
Hz
60 Hz
HP
1/4
Capacitor Required
Included
Ring to Ring Center
4 15/16 in
Motor Sub Application
Unit Heater
Motor Application
HVAC/R
Motor Thermal Protection
Auto
Motor Mounting Position
Horizontal
Voltage Compatibility
115V AC
Mounting Stud Location
Shaft End
Nameplate RPM
1,075
Ins. Class
B
Voltage
115V AC
Phase
Single
Motor Design
Permanent Split Capacitor
Motor Mounting Type
Ring/Stud, Ring
Motor Shaft Design
Flat
Number of Shafts
1
Motor Enclosure Design
Totally Enclosed
Max. Ambient Temp.
40 Degrees C
Weight
13 lb
Usable @ 200V
No
Motor Frame Material
Steel
Usable @ 208V
No

Description

Unit Heater Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 115V AC, 4.9 A Full Load Amps, 48 Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Resilient Ring, Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.