5-5/8in. Dia. Outdoor Fan Motor
Mfr # FH1054
Zoro # G3261049
product price: $483.99
/ea
Free Shipping & Returns
Key Features
Motor Design
Permanent Split Capacitor
HP
1/2
RPM Range
1,601-1,700
Nameplate RPM
1,625
Voltage
460V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FH1054
Zoro #
G3261049
UPC #
-
Country of Origin
India
Dimensions
Length Less Shaft
5 13/16 in
Shaft Length
6 3/8 in
Body Dia.
5 5/8 in
Stud Size
8-32
Overall Length
12 1/4 in
Shaft Dia.
1/2 in
Lead Length
27 in
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 2, Voltage 460V AC, 1.4 A Full Load Amps, 48Y Frame, Output Watts 370 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.