Zoro Homepage

5-5/8in. Dia. Outdoor Fan Motor

  • Mfr # FS1024S

  • Zoro # G0789726


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,601-1,700
Nameplate RPM
1,625
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1024S
Zoro #
G0789726
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5 5/8 in
Overall Length
9 7/16 in
Shaft Length
4 7/8 in
Stud Size
8-32
Length Less Shaft
4 1/2 in
Lead Length
36 in

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, Not Applicable HP, Nameplate RPM Not Applicable, No. of Speeds 1, Voltage Not Applicable, Not Applicable Full Load Amps, 48Y Frame, Output Watts 190 W, 50 Hz Hz, Usable @ 208V Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring, Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.