Shop CENTURY
See all product information
Create Account
515 OEM Replacement Motor - SMITH PSC 1/4 HP 208-230V CWSE
- Mfr # U515
- Zoro # G223931768
product price:Â
$
456.99
/ea
Free Shipping & Returns
Key Features
Frame
42Y
Motor Shaft Rotation
CWSE
No. of Speeds
1
HP
0.25
Motor Bearings
Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U515
- Zoro #
- G223931768
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 42Y
- Motor Shaft Rotation
- CWSE
- No. of Speeds
- 1
- HP
- 0.25
- Motor Bearings
- Sleeve
- Nameplate RPM
- 1,100 RPM
- Full Load Amps
- 1.5 A
- Motor Enclosure Design
- OAO
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5 in
Description
Century SMITH*PSC*5H*CWSE 1/4 HP PSC OEM replacement motor (Supplier Stock No PEM-U515) with 1100 RPM, 208-230V single-phase power and 1.5 A draw; 42Y frame, OAO rolled steel enclosure, CWSE rotation, sleeve bearings both ends, flat shaft 0.500 in diameter with 3.960 in extension, resilient ring mounting, continuous duty, UL recognized and CSA listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.