Shop CENTURY
Create Account
1/10 HP 1050/5 5.0 in CX Fan Coil Air Conditioner Motor
- Mfr # U89
- Zoro # G623932655
product price:Â
$
227.99
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
- U89
- Zoro #
- G623932655
- UPC #
- -
- Country of Origin
- Mexico
Description
Century PEM-U89 1/10 HP PSC fan coil motor for air conditioners and blowers, 115V single-phase, 1050 RPM, 5 in dual-wheel blower, 42-frame rolled steel enclosure with resilient base mounting. Features thermally protected PSC design, ball bearings, 1/2 in flat shaft (10.69 in length), 1.62 A amperage and requires a 5 uF-370V capacitor (not supplied).