Shop CENTURY
Create Account
731A Unit Heater Motor - PSC 1/4 HP 115/208V Reverse Rotation
- Mfr # U731
- Zoro # G623932020
product price:Â
$
645.99
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
- U731
- Zoro #
- G623932020
- UPC #
- -
- Country of Origin
- India
Description
Century PEM-U731 (SMITH PSC BB REV) 1/4 HP unit heater motor with PSC start, 1140 RPM, 48Y frame and TEAO (Totally Enclosed Air Over) enclosure for single-phase HVACR applications. Rated 115/208-230 V, reversible rotation, 3.1/1.6 A, ball bearings, resilient base mount, 0.500 in flat shaft extending 5.080 in; CE, CSA and UL-recognized, 17.17 lb.