Shop CENTURY
Create Account
733A Unit Heater Motor - 1/2 HP 1200 RPM 48Y Frame TEAO
- Mfr # U733
- Zoro # G823932554
product price:Â
$
554.99
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
- U733
- Zoro #
- G823932554
- UPC #
- -
- Country of Origin
- India
Description
Century 1/2 HP (0.37 kW) PSC unit heater motor (PEM-U733) with 1,140 RPM, 48Y frame and TEAO (Totally Enclosed Air Over) enclosure, 115/208-230V single-phase reversible rotation and 6-pole design. Rolled steel housing, resilient base mounting, ball bearings (ball/ball), 0.500 in shaft diameter with 5.030 in extension, Class B insulation, 60 DegC ambient; CSA listed and UL recognized.