Shop CENTURY
Create Account
1/3 HP 1200 RPM 48YZ CX T Furnace Unit Heater Motor - 732A
- Mfr # U732
- Zoro # G523932069
product price:Â
$
682.99
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
- U732
- Zoro #
- G523932069
- UPC #
- -
- Country of Origin
- India
Description
Century 1/3 HP PSC unit heater motor, 1140 RPM, 48Y frame with TEAO (Totally Enclosed Air Over) enclosure and resilient base mounting. Single-phase 115/208-230V motor with reversible rotation, auto overload, ball bearings, 0.500 in flat shaft with 5.080 in extension, 6-pole design and B insulation class; CE, CSA and UL-recognized.