Shop CENTURY
Create Account
734A Unit Heater Motor - 1/4 HP 115V 1,140 RPM
- Mfr # U734
- Zoro # G623932686
product price:Â
$
484.99
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
- U734
- Zoro #
- G623932686
- UPC #
- -
- Country of Origin
- Unknown
Description
Century 734A PSC unit heater motor, 1/4 HP (0.25 HP, 0.19 kW) single-phase, 115 V, 1,135 RPM, 48Y frame with 5.6 in diameter and TEAO (Totally Enclosed Air Over) enclosure, CCWLE rotation. Horizontal resilient-base motor with sleeve bearings, 0.5 in flat shaft (3.39 in extension), 4.5 A, Class B insulation, 6 poles, ambient 60 DegC, service factor 1.00.