Shop CENTURY
Create Account
360 Unit Heater Motor - 1/6 HP, 1075 RPM, 5.0 in, 115V
- Mfr # U360
- Zoro # G123932360
product price:Â
$
492.99
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
- U360
- Zoro #
- G123932360
- UPC #
- -
- Country of Origin
- Mexico
Description
Century PEM-U360 unit heater motor, 1/6 HP (0.167), PSC single-phase 115V motor delivering 1075 RPM in a Frame 42 TEAO enclosure for air-over duty. Horizontal resilient-ring mount with clockwise shaft end, 0.500 in diameter flat shaft extending 2.960 in, sleeve bearings, 2.6 A, continuous duty, UL recognized/CSA listed.