Shop CENTURY
See all product information
Create Account
9406A OEM Replacement Motor for 3/4 1075/3 5.6in CX
- Mfr # U9406
- Zoro # G223932529
product price:Â
$
944.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Motor Shaft Rotation
DS
Hz
60 Hz
No. of Speeds
3
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U9406
- Zoro #
- G223932529
- UPC #
- -
- Country of Origin
- India
- HP
- 0.75
- Motor Shaft Rotation
- DS
- Hz
- 60 Hz
- No. of Speeds
- 3
- Motor Enclosure Design
- OAO
- Motor Bearings
- Ball
- Frame
- 48Y
- Nameplate RPM
- 1,075 RPM
Dimensions
- Body Dia.
- 5.6 in
Description
Century OEM replacement motor PEM-U9406, 3/4 HP (0.75), 1075 RPM PSC single-phase motor with 48Y frame and 5.6 in diameter; ODP enclosure, 208-230V, CCWLE rotation, resilient base mounting and 0.625 in flat shaft with 6.500 x 0.600 x 5.300 in extension. Ball bearings both ends, auto overload, 6.6/3.7/2.5 A, UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.