Motor
- Mfr # OFC1004A
- Zoro # G925075791
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Motor Design
Permanent Split Capacitor
Weight
10.13 lb
Frame Size
42
Shaft Diameter
1/2 in
Motor Shaft Rotation
CCWLE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OFC1004A
- Zoro #
- G925075791
- UPC #
- -
- Country of Origin
- Mexico
- Motor Design
- Permanent Split Capacitor
- Item
- Motor
- Weight
- 10.13 lb
- Motor Shaft Rotation
- CCWLE
- Motor Thermal Protection
- Auto
- Insulation Class
- B
- Standards
- CSA, UL
- Motor Enclosure Type
- Open
- Usable @ 208V
- Usable at 208V
- Full Load Current @ 60 Hz
- 1.15 A
- Bearing Type
- Ball
- Shaft Design
- Flat
- Frame Material
- Steel
- Product Type
- OEM Replacement Motor
- Ambient Temperature - Maximum
- 40 Degrees C
- Usable @ 200V
- Not Usable at 200V
- Number of Speeds
- 2
- Nameplate Service Factor @ 60 Hz
- 1
- Frequency
- 60 Hz
- Phase
- Single
- Nameplate Horsepower @ 60 Hz
- 1/8 hp
- Nameplate Voltage @ 60 Hz
- 208-230 V AC
- Nameplate RPM @ 60 Hz
- 1,500 RPM
Dimensions
- Frame Size
- 42
- Shaft Diameter
- 1/2 in
- Overall Length
- 17 1/4 in
- Length Less Shaft
- 3 13/16 in
- Body Diameter
- 5 in
- Shaft Length
- 13 3/8 in
- Bolt Circle Diameter
- 4 5/8 in
Description
Motor, Single Phase, Motor Design Permanent Split Capacitor, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Thermal Protection Auto, Motor Shaft Rotation CCWLE
Restrictions
WARNING:
This product can expose you to chemicals including Cadmium and cadmium compounds,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.