Shop CENTURY
See all product information
Create Account
Replacement 1/5 HP 230V 1080 RPM Single-Speed Motor
- Mfr # OFE1016
- Zoro # G123931202
product price:Â
$
402.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Hz
60 Hz
Motor Shaft Rotation
CWLE
Frame
48Y
HP
0.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OFE1016
- Zoro #
- G123931202
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Hz
- 60 Hz
- Motor Shaft Rotation
- CWLE
- Frame
- 48Y
- HP
- 0.2
- Motor Bearings
- Sleeve
- Full Load Amps
- 1.3 A
- No. of Speeds
- 1
- Motor Enclosure Design
- TEAO
- Voltage
- 230V
- Nameplate RPM
- 1,080 RPM
Description
Century OFE1016 OEM replacement motor by Century, PSC 1/5 HP (0.15 kW), 230V single-phase with 1080 RPM and 48Y frame. Totally enclosed air over (TEAO), CWLE rotation, sleeve bearings, flat 0.500 in shaft with 4.300 in extension, extended-stud mounting, 1.3 A, insulation class B, rated for 60 DegC ambient; CE, CSA and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.