942 OEM Replacement Motor 1/4 HP 115V SMITH PSC 7.5H CWSE
- Mfr # U942
- Zoro # G323932757
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Hz
60 Hz
Body Dia.
5 in
Motor Shaft Rotation
CCWLE
Frame
42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U942
- Zoro #
- G323932757
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 5 in
Details
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Shaft Rotation
- CCWLE
- Frame
- 42
- Full Load Amps
- 6.2 A
- Nameplate RPM
- 1,075 RPM
- Motor Bearings
- Ball
- HP
- 0.25
- Motor Enclosure Design
- OAO
- Voltage
- 115V
Description
Century PEM-U942 1/4 HP PSC single-phase motor, 115 V, 1050 RPM, frame 42 with CCWLE rotation. OAO enclosure with rolled steel housing, sleeve bearings, lug-bracket horizontal mount, 0.500 in flat shaft with 3.750 in extension, 6.2 A and auto overload for continuous duty. OEM replacement for Century 326P427, GE 5KCP29FG5534 and Nordyne 1018471.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.