Shop CENTURY
See all product information
Create Account
955 OEM Replacement Motor for 1/6 1500/3 5.0 in CX
- Mfr # U955
- Zoro # G323931392
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
3
Hz
60 Hz
Motor Enclosure Design
OAO
Motor Bearings
Ball
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U955
- Zoro #
- G323931392
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 3
- Hz
- 60 Hz
- Motor Enclosure Design
- OAO
- Motor Bearings
- Ball
- Voltage
- 115V
- Frame
- 42
- Motor Shaft Rotation
- DS
- Nameplate RPM
- 1,550 RPM
- HP
- 0.17
Dimensions
- Body Dia.
- 5 in
Description
Century CENTURY 1/6, 1500/3 (PEM-U955) is a 1/6 HP PSC OEM replacement motor, 115 V single-phase, 1500 RPM, frame 42Y with OAO enclosure and rolled steel housing. Horizontal resilient-base mounting, CWLE rotation, sleeve bearings, 0.500 in flat shaft (10.500 x 0.500 x 10.400 in extension), 2.0-1.1-0.68 A, UL Recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.