Shop CENTURY
Create Account
9476A Fan Coil Air Conditioner Motor 1/6 HP 1625/4 5.0 in CX
- Mfr # U9476
- Zoro # G623932327
product price:Â
$
383.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U9476
- Zoro #
- G623932327
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 9476A fan coil/air conditioner motor (PEM-U9476) is a 1/6 HP (0.13 kW) PSC, single-phase ODP motor running at 1625 RPM on 115 V with CCWLE rotation, 42Y frame and resilient base mounting. Rolled steel construction with sleeve bearings, flat 0.500 in shaft (9.800 in extensions), service factor 1.00 and ambient rating 40 DegC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.