Shop CENTURY
See all product information
Create Account
970A OEM Replacement Motor - 1/3 HP 1800 RPM 48YZ CX T
- Mfr # U970A
- Zoro # G923931815
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEAO
Body Dia.
5.6 in
No. of Speeds
2
HP
0.33
Frame
48Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U970A
- Zoro #
- G923931815
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 2
- HP
- 0.33
- Frame
- 48Y
- Motor Bearings
- Ball
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- CCWLE
Dimensions
- Body Dia.
- 5.6 in
Description
Century 1/3 HP (0.25 kW) PSC single-phase motor, 1725 RPM, 48Y frame, TEAO (Totally Enclosed Air Over) enclosure, 115/230V with CCWLE rotation; features double-flat 0.500 in shaft with 2.560 in extension, ball bearings both ends, yoke mounting, rolled steel construction, service factor 1.00 and Class B insulation. OEM replacement (PEM-U970A), weighs 18.18 lbs and is CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.