795A Replacement Motor 1/5 HP 208-230V 825 RPM Reverse Rotation
- Mfr # U795A
- Zoro # G723932326
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Sleeve
HP
0.2
Hz
60 Hz
Body Dia.
5.6 in
Frame
48Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U795A
- Zoro #
- G723932326
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Motor Bearings
- Sleeve
- HP
- 0.2
- Hz
- 60 Hz
- Frame
- 48Y
- Nameplate RPM
- 825 RPM
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEAO
Description
Century SMITH 1/5 HP (0.200 HP / 0.15 kW) PSC reversible motor (PEM-U795A) for HVACR OEM replacement, 825 RPM, 48Y frame, TEAO (Totally Enclosed Air Over) rolled-steel construction with sleeve bearings and extended-stud mounting. Rated 208-230 V single-phase, 8-pole, 1.4/1.3 A, flat 0.500 in shaft with 3.700 in extension, CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.