Zoro Homepage

Permanent Split Capacitor Aeration Fan Motor, 3/4 HP, 115/230V AC Voltage, K56 Frame

  • Mfr # B221

  • Zoro # G0790161


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Rigid Base
HP
3/4
RPM Range
3,001-3,600
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B221
Zoro #
G0790161
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Overall Length
11 7/16 in
Shaft Length
1 15/16 in
Length Less Shaft
9 1/2 in
Shaft Dia.
5/8 in

Details

Item
Aeration Fan Motor
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Rigid Base
HP
3/4
RPM Range
3,001-3,600
Voltage
115/230V AC
Frame
K56
Motor Thermal Protection
Auto
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
115V AC, 230V AC
Motor Application
Farm Duty
Motor Sub Application
Aeration
Nameplate RPM
3,450
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW
Motor Design
Permanent Split Capacitor
Standards
CSA, UL
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Full Load Amps
8.0/4.0 A
Phase
Single
Motor Bearings
Ball
Ins. Class
B
Capacitor Required
Yes
Item - Farm Duty Motors
Aeration Fan Motor
Weight
29 lb
Usable @ 208V
No
Duty Cycle
Continuous
Usable @ 200V
No

Description

Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 8.0/4.0 A, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.