Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor Motor, 5 hp, 3450 RPM

  • Mfr # B384

  • Zoro # G815190733


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
HP
5 hp
RPM Range
3,001-3,600
Voltage
208-230V AC
Frame
R56Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B384
Zoro #
G815190733
UPC #
786674012401
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Overall Length
14 9/16 in
Length Less Shaft
12 1/4 in
Manufacturers Warranty Length
18 mo

Details

Item
Air Compressor Motor
Motor Design
Capacitor-Start
HP
5 hp
RPM Range
3,001-3,600
Voltage
208-230V AC
Frame
R56Y
Motor Thermal Protection
Manual
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
Max. Ambient Temp.
40 Degrees C
Full Load Amps
22.0 A
Motor Bearings
Ball
Ins. Class
B
Motor Shaft Rotation
CCWSE
Voltage Compatibility
208-230V AC
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Nominal Efficiency
81.2 %
No. of Speeds
1
Motor Service Factor
1.15
Includes
Key
Motor Application
Air Compressor
Motor Shaft Design
Keyed
Weight
50 lb
Standards
CSA, UL Listed
Hz
60 Hz
Motor Mounting Position
Horizontal
Usable @ 200V
Not Usable at 200V
Phase
Single
Motor Frame Material
Steel
Nameplate RPM
3,450 RPM

Description

Air Compressor Motor, Single Phase, Motor Design Capacitor-Start, 5 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 22.0 A, 56Y Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.